Motion
93790590

Pro-Source
93790590

55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
MI ITEM #11750899
MFR #93790590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93790590

55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
MI ITEM #11750899
MFR #93790590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93790590 10 X 2-1/2" FRONT WHL 4 WHEEL M

Specifications

  • Material
    Steel
  • Type
    Drum Hand Truck
  • For Drum Capacity
    55 gal
  • Load Capacity
    1,000 lb
  • Number Of Drums
    1
  • Number of Wheels
    4
  • Width
    24 in
  • Height
    56-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text