1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
93790608
55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
MI ITEM #
11750900
MFR #
93790608
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Pail and Drum Heaters
Pro-Source 93790608
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
93790608
55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
MI ITEM #
11750900
MFR #
93790608
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
56-1/2 in
Width
24 in
Details
For Drum Capacity
55 gal
Load Capacity
1,000 lb
Material
Steel
Number Of Drums
1
Number of Wheels
4
Type
Drum Hand Truck
Overview
Mfr description
93790608 10 X 2-1/4" FRONT WHL 4 WHEEL M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought