Motion
67336362
1/4-20 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, 7/16" Hex
Mi Item #11751213
MFR #67336362
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, 7/16" Hex
Mi Item #11751213
MFR #67336362

Mfr description
67336362 67336362 1/4-20 X 1 1/4 HX HD C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    1-1/4 in
  • Thread Size
    1/4-20 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)