Motion
67337006
3/8-16 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, 9/16" Hex
Mi Item #11751228
MFR #67337006
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, 9/16" Hex
Mi Item #11751228
MFR #67337006

Mfr description
67337006 67337006 3/8-16 X 3 HX HD CAP S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    3 in
  • Thread Size
    3/8-16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)