Motion
67337568
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: 1/2-13
MI ITEM #11751242
MFR #67337568
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: 1/2-13
MI ITEM #11751242
MFR #67337568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
67337568 67337568 1/2-13 18-8 SS NYLON I
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    1/2-13
  • System of Measurement
    Imperial
  • Height
    39/64 in
  • Thread Direction
    Right Hand
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    3/4 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    UNC
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought