Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 6-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11751520
MFR #67372201

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67372201 67372201 1/2-13X6 1/2 RH GR 2 C
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Length
    6-1/2 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought