Motion
67372243
1/2-13 UNC 7" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11751521
MFR #67372243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 7" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11751521
MFR #67372243

Mfr description
67372243 67372243 1/2-13X7 RH GR 2 CARRI
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/2-13

Details

  • Fastener Standard
    ASTM A307
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)