Motion
67372284
1/2-13 UNC 7-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11751522
MFR #67372284
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 7-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11751522
MFR #67372284

Mfr description
67372284 67372284 1/2-13X7 1/2 RH GR 2 C
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Length
    7-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/2-13

Details

  • Fastener Standard
    ASTM A307
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)