Motion
67372367
1/2-13 UNC 9" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11751524
MFR #67372367
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 9" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11751524
MFR #67372367

Mfr description
67372367 67372367 1/2-13X9 RH GR 2 CARRI
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Length
    9 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/2-13

Details

  • Fastener Standard
    ASTM A307
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)