Motion
67382044
M8x1.00mm Metric Fine, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 13mm Hex
Mi Item #11751723
MFR #67382044
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.00mm Metric Fine, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 13mm Hex
Mi Item #11751723
MFR #67382044

Mfr description
67382044 67382044 M8X25MM PTCH1.00MM FIN
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Hex Size
    in13.00 mm
  • Length
    25.00 in
  • Thread Size
    inM8x1.00 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 961; ISO 8676
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Fine
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)