Motion
67382325
M10x1.25mm Metric Fine, 30mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 17mm Hex
Mi Item #11751730
MFR #67382325
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.25mm Metric Fine, 30mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 17mm Hex
Mi Item #11751730
MFR #67382325

Mfr description
67382325 67382325 M10X30MM PTCH1.25MM FI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Hex Size
    in17.00 mm
  • Length
    30.00 in
  • Thread Size
    inM10x1.25 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 961; ISO 8676
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Fine
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)