Motion
67382481
M10x1.25mm Metric Fine, 50mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 17mm Hex
Mi Item #11751734
MFR #67382481
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.25mm Metric Fine, 50mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 17mm Hex
Mi Item #11751734
MFR #67382481

Mfr description
67382481 67382481 M10X50MM PTCH1.25MM FI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    in17.00 mm
  • Length
    50.00 in
  • Thread Size
    inM10x1.25 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 960; ISO 8765
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Fine
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)