Motion
67382804
M12x1.25mm Metric Fine, 70mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 19mm Hex
Mi Item #11751742
MFR #67382804
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.25mm Metric Fine, 70mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 19mm Hex
Mi Item #11751742
MFR #67382804

Mfr description
67382804 67382804 M12X70MM PTCH 1.25MM F
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Hex Size
    in19.00 mm
  • Length
    70.00 in
  • Thread Size
    inM12x1.25 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 960; ISO 8765
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Fine
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)