Specifications
Dimensions
- Hex Sizein19.00 mm
- Length40.00 in
- Thread SizeinM12x1.50 mm
Details
- CoatingZinc-Plated
- Fastener StandardDIN 961; ISO 8676
- MaterialSteel
- Material GradeGrade 8.8
- System of MeasurementMetric
- Thread StandardMetric Fine
- ThreadingFully Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)