Motion
67390120
5/16-18 UNC, 1/2" Length Under Head, Cup Point Set Screw Grade 2 Steel
MI ITEM #11751920
MFR #67390120
List Price$0.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 1/2" Length Under Head, Cup Point Set Screw Grade 2 Steel
MI ITEM #11751920
MFR #67390120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/ca for your price

Overview

Mfr description
67390120 67390120 5/16-18X1/2 CUP PT SQ
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Square drive types have square recesses and are driven with Crescent wrenches, open-ended wrenches and certain sockets
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Point Type
    Cup
  • Thread Size
    5/16-18 in
  • Length Measurement Type
    Length Under Head
  • Length
    1/2 in
  • Drive Type
    Square
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text