Motion
67391326
5/8-11 UNC, 4" Length Under Head, Cup Point Set Screw Grade 2 Steel
Mi Item #11751950
MFR #67391326
Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 4" Length Under Head, Cup Point Set Screw Grade 2 Steel
Mi Item #11751950
MFR #67391326

Mfr description
67391326 67391326 5/8-11X4 CUP PT SQ HD
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.50/each

Specifications

Dimensions

  • Length
    4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    5/8-11 in

Details

  • Drive Type
    Square
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)