1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67391680
3/4-10 UNC, 6" Length Under Head, Cup Point Set Screw Grade 2 Steel
MI ITEM #
11751959
MFR #
67391680
Price
$11.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
Value Collection 67391680
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67391680
3/4-10 UNC, 6" Length Under Head, Cup Point Set Screw Grade 2 Steel
MI ITEM #
11751959
MFR #
67391680
Mfr description
67391680 67391680 3/4-10X6 CUP PT SQ HD
Cup points have a cup-shaped indentation at the end of the set screw s tapered point
The internal cup grips surfaces, resists deformation and reduces stress
Cup points work well with soft materials that cannot take high torque
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.58
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Length Measurement Type
Length Under Head
Thread Size
3/4-10 in
Details
Drive Type
Square
Finish Coating
Uncoated
Material
Steel
Material Grade
Grade 2
Point Type
Cup
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items