Motion
67391888
1-8 UNC, 6" Length Under Head, Cup Point Set Screw Grade 2 Steel
MI ITEM #11751964
MFR #67391888
List Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 6" Length Under Head, Cup Point Set Screw Grade 2 Steel
MI ITEM #11751964
MFR #67391888

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.50/each for your price

Overview

Mfr description
67391888 67391888 1-8X6 CUP PT SQ HD SET
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Square drive types have square recesses and are driven with Crescent wrenches, open-ended wrenches and certain sockets
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Point Type
    Cup
  • Thread Size
    1-8 in
  • Length Measurement Type
    Length Under Head
  • Length
    6 in
  • Drive Type
    Square
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text