Motion
67392043
#3-48 UNC, 5/16" OAL Slotted Drive Machine Screw - Flat Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11751967
MFR #67392043
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-48 UNC, 5/16" OAL Slotted Drive Machine Screw - Flat Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11751967
MFR #67392043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67392043 67392043 3-48X5/16 FH SL MACHIN
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #3-48
  • Drive Type
    Slotted
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought