Motion
67415687
#6-32 UNC, 7/16" Length Under Head Slotted Drive Machine Screw - Binding Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11752517
MFR #67415687
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 7/16" Length Under Head Slotted Drive Machine Screw - Binding Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11752517
MFR #67415687

Mfr description
67415687 67415687 6-32X7/16 BD HD SL MAC
  • Binding head types have low cylindrical heads with deep slots and slight undercuts that eliminate wire fraying in electrical work
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-32

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Binding
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)