Motion
67424242
#8-32 UNC, 7/8" Length Under Head Hex Drive Machine Screw - Hex Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11752716
MFR #67424242
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 7/8" Length Under Head Hex Drive Machine Screw - Hex Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11752716
MFR #67424242

Mfr description
67424242 67424242 8-32X7/8 HEX HD MACHIN
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment
  • They are driven by wrenches or sockets and are ideal in limited-clearance applications
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #8-32

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)