Specifications
Dimensions
- Hex Size5/8 in
- Length3-1/2 in
- Thread Size7/16-14 in
Details
- CoatingZinc-Plated
- MaterialSteel
- Material GradeGrade 2
- Thread StandardUNC
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)