Overview
Mfr description
67435727 67435727 1/2-13X7/8 HX HD CAP S
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1/2-13 in
- Length7/8 in
- MaterialSteel
- Material GradeGrade 2
- CoatingZinc-Plated
- Hex Size3/4 in
- ThreadingFully Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data