1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67438762
7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Zinc-Plated Finish, 1-5/16" Hex
MI ITEM #
11752873
MFR #
67438762
Price
$9.15
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Value Collection 67438762
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67438762
7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Zinc-Plated Finish, 1-5/16" Hex
MI ITEM #
11752873
MFR #
67438762
Mfr description
67438762 67438762 7/8-9X5 HX HD CAP SCRE
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.15
/each
Add to Cart
Specifications
Dimensions
Hex Size
1-5/16 in
Length
5 in
Thread Size
7/8-9 in
Details
Coating
Zinc-Plated
Material
Steel
Material Grade
Grade 2
Thread Standard
UNC
Threading
Partially Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items