Overview
Mfr description
67440883 67440883 1/4-20X3/4 HX HD CAP S
- Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive.
Specifications
- Thread Size1/4-20 in
- Length3/4 in
- MaterialAluminum
- Material Grade2024T4
- Hex Size7/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data