Motion
67440966
1/4-20 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 7/16" Hex
Mi Item #11752922
MFR #67440966
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 7/16" Hex
Mi Item #11752922
MFR #67440966

Mfr description
67440966 67440966 1/4-20X1 1/2 HX HD CAP
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    1-1/2 in
  • Thread Size
    1/4-20 in

Details

  • Material
    Aluminum
  • Material Grade
    2024T4
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)