Motion
67441006
1/4-20 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 7/16" Hex
Mi Item #11752923
MFR #67441006
Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 1-3/4" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 7/16" Hex
Mi Item #11752923
MFR #67441006

Mfr description
67441006 67441006 1/4-20X1 3/4 HX HD CAP
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.03/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    1-3/4 in
  • Thread Size
    1/4-20 in

Details

  • Material
    Aluminum
  • Material Grade
    2024T4
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)