Motion
67441246
3/8-16 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 9/16" Hex
MI ITEM #11752929
MFR #67441246
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 9/16" Hex
MI ITEM #11752929
MFR #67441246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
67441246 67441246 3/8-16X1 HX HD CAP SCR
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    1 in
  • Material
    Aluminum
  • Material Grade
    2024T4
  • Hex Size
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought