Motion
67441329
3/8-16 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 9/16" Hex
Mi Item #11752931
MFR #67441329
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 9/16" Hex
Mi Item #11752931
MFR #67441329

Mfr description
67441329 67441329 3/8-16X1 1/2 HX HD CAP
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    1-1/2 in
  • Thread Size
    3/8-16 in

Details

  • Material
    Aluminum
  • Material Grade
    2024T4
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)