Motion
67441444
1/2-13 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 3/4" Hex
Mi Item #11752934
MFR #67441444
Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 3/4" Hex
Mi Item #11752934
MFR #67441444

Mfr description
67441444 67441444 1/2-13X1 1/4 HX HD CAP
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.80/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    1-1/4 in
  • Thread Size
    1/2-13 in

Details

  • Material
    Aluminum
  • Material Grade
    2024T4
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)