Motion
67441600
1/2-13 UNC, 2-1/4" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 3/4" Hex
MI ITEM #11752938
MFR #67441600
List Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 2-1/4" Length Under Head Hex Head Cap Screw;Grade 2024T4 Aluminum, 3/4" Hex
MI ITEM #11752938
MFR #67441600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.18/each for your price

Overview

Mfr description
67441600 67441600 1/2-13X2 1/4 HX HD CAP
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive. It is easier to form and machine than steel and is naturally noncorrosive.

Specifications

  • Thread Size
    1/2-13 in
  • Length
    2-1/4 in
  • Material
    Aluminum
  • Material Grade
    2024T4
  • Hex Size
    3/4 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought