Motion
67441725
1/4-20 UNC, 3/4" Length Under Head Hex Head Cap Screw;Silicon Bronze, 7/16" Hex
MI ITEM #11752940
MFR #67441725
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3/4" Length Under Head Hex Head Cap Screw;Silicon Bronze, 7/16" Hex
MI ITEM #11752940
MFR #67441725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
67441725 67441725 1/4-20X3/4 SILCON BRNZ
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    3/4 in
  • Material
    Silicon Bronze
  • Hex Size
    7/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought