Overview
Mfr description
67441923 67441923 5/16-18X1/2 HX HD CAP
- Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
Specifications
- Thread Size5/16-18 in
- Length1/2 in
- MaterialSilicon Bronze
- Hex Size1/2 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data