Motion
67442087
5/16-18 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Silicon Bronze, 1/2" Hex
Mi Item #11752949
MFR #67442087
Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Silicon Bronze, 1/2" Hex
Mi Item #11752949
MFR #67442087

Mfr description
67442087 67442087 5/16-18X1-1/2 SILCON B
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    1-1/2 in
  • Thread Size
    5/16-18 in

Details

  • Material
    Silicon Bronze
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)