Motion
67442160
3/8-16 UNC, 3/4" Length Under Head Hex Head Cap Screw;Silicon Bronze, 9/16" Hex
Mi Item #11752951
MFR #67442160
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3/4" Length Under Head Hex Head Cap Screw;Silicon Bronze, 9/16" Hex
Mi Item #11752951
MFR #67442160

Mfr description
67442160 67442160 3/8-16X3/4 HX HD CAP S
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    3/4 in
  • Thread Size
    3/8-16 in

Details

  • Material
    Silicon Bronze
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)