Overview
Mfr description
67442244 67442244 3/8-16X1 1/4 HX HD CAP
- Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
Specifications
- Thread Size3/8-16 in
- Length1-1/4 in
- MaterialSilicon Bronze
- Hex Size9/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data