Motion
67442285
3/8-16 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Silicon Bronze, 9/16" Hex
MI ITEM #11752954
MFR #67442285
List Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-1/2" Length Under Head Hex Head Cap Screw;Silicon Bronze, 9/16" Hex
MI ITEM #11752954
MFR #67442285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.50/each for your price

Overview

Mfr description
67442285 67442285 3/8-16X1-1/2 SILCON BR
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    1-1/2 in
  • Material
    Silicon Bronze
  • Hex Size
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text