Overview
Mfr description
67442368 67442368 3/8-16X2 HX HD CAP SCR
- Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
Specifications
- Thread Size3/8-16 in
- Length2 in
- MaterialSilicon Bronze
- Hex Size9/16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data