1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67442442
1/2-13 UNC, 1" Length Under Head Hex Head Cap Screw;Silicon Bronze, 3/4" Hex
Mi Item #
11752958
MFR #
67442442
Price
$8.65
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Value Collection 67442442
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67442442
1/2-13 UNC, 1" Length Under Head Hex Head Cap Screw;Silicon Bronze, 3/4" Hex
Mi Item #
11752958
MFR #
67442442
Mfr description
67442442 67442442 1/2-13X1 HX HD CAP SCR
Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.65
/each
Add to Cart
Specifications
Dimensions
Hex Size
3/4 in
Length
1 in
Thread Size
1/2-13 in
Details
Material
Silicon Bronze
Thread Standard
UNC
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items