Motion
67442483
1/2-13 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Silicon Bronze, 3/4" Hex
Mi Item #11752959
MFR #67442483
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Silicon Bronze, 3/4" Hex
Mi Item #11752959
MFR #67442483

Mfr description
67442483 67442483 1/2-13X1 1/4 HX HD CAP
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    1-1/4 in
  • Thread Size
    1/2-13 in

Details

  • Material
    Silicon Bronze
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)