Overview
Mfr description
67442525 67442525 1/2-13X1 1/2 HX HD CAP
- Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
Specifications
- Thread Size1/2-13 in
- Length1-1/2 in
- MaterialSilicon Bronze
- Hex Size3/4 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data