Motion
67442608
1/2-13 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Silicon Bronze, 3/4" Hex
Mi Item #11752962
MFR #67442608
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Silicon Bronze, 3/4" Hex
Mi Item #11752962
MFR #67442608

Mfr description
67442608 67442608 1/2-13X2 1/2 HX HD CAP
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    2-1/2 in
  • Thread Size
    1/2-13 in

Details

  • Material
    Silicon Bronze
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)