Motion
67447128
M6x1.00mm Metric Coarse, 25mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Black Oxide Finish, 10mm Hex
MI ITEM #11753076
MFR #67447128
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00mm Metric Coarse, 25mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Black Oxide Finish, 10mm Hex
MI ITEM #11753076
MFR #67447128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67447128 67447128 M6X25MM HX HD CAP SCR-
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM6x1.00 mm
  • Length
    25.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Black Oxide
  • Fastener Standard
    DIN 931
  • Hex Size
    in10.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text