Motion
67447284
M6x1.00mm Metric Coarse, 45mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Black Oxide Finish, 10mm Hex
Mi Item #11753080
MFR #67447284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00mm Metric Coarse, 45mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Black Oxide Finish, 10mm Hex
Mi Item #11753080
MFR #67447284

Mfr description
67447284 67447284 M6X45MM HX HD CAP SCR-
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    in10.00 mm
  • Length
    45.00 in
  • Thread Size
    inM6x1.00 mm

Details

  • Coating
    Black Oxide
  • Fastener Standard
    DIN 931
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)