Motion
67447367
M8x1.25mm Metric Coarse, 30mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Black Oxide Finish, 13mm Hex
MI ITEM #11753082
MFR #67447367
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25mm Metric Coarse, 30mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Black Oxide Finish, 13mm Hex
MI ITEM #11753082
MFR #67447367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67447367 67447367 M8X30MM HX HD CAP SCR-
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM8x1.25 mm
  • Length
    30.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Black Oxide
  • Fastener Standard
    DIN 931
  • Hex Size
    in13.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought