Specifications
Dimensions
- Length3-3/4 in
- Length Measurement TypeLength Under Head
- Thread Size5/8-11
Details
- CoatingUncoated
- Fastener StandardASTM A325
- MaterialSteel
- Material GradeA325
- Thread StandardUNC
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)