Motion
67452482
1/2-13 Thread, 1-1/2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A307, Grade A-307
MI ITEM #11753206
MFR #67452482
List Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 1-1/2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A307, Grade A-307
MI ITEM #11753206
MFR #67452482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/each for your price

Overview

Mfr description
67452482 67452482 1/2-13X1 1/2 HEAVY HX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Length
    1-1/2 in
  • Material
    Steel
  • Material Grade
    A-307
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought