Overview
Mfr description
67452607 67452607 1/2-13X2 1/4 HEAVY HX
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1/2-13
- Length2-1/4 in
- MaterialSteel
- Material GradeA-307
- CoatingUncoated
- Fastener StandardASTM A307
- Length Measurement TypeLength Under Head
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data