Specifications
Dimensions
- Length4-1/2 in
- Length Measurement TypeLength Under Head
- Thread Size1-8
Details
- CoatingUncoated
- Fastener StandardASTM A307
- MaterialSteel
- Material GradeA-307
- Thread StandardUNC
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)