Motion
67453324
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-14
MI ITEM #11753227
MFR #67453324
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-14
MI ITEM #11753227
MFR #67453324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
67453324 67453324 1-14 GR C ST LOCKNUT C
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    1-14
  • Finish Coating
    Cadmium Clear -Plated
  • System of Measurement
    Imperial
  • Height
    7/8 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-1/2 in
  • Locking Type
    Distorted Thread
  • Fastener Standard
    UNF
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought